




€49.35/ pieceexcl. VAT
€59.71incl. VAT
104 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 22 mm |
Cone width inch | 0.8661 in |
Total width | 23.75 mm |
Total width inch | 0.935 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 120 kN |
Static load rating | 114 kN |
Fatigue load limit | 13.2 kN |
Reference speed | 5000 rpm |
Limiting speed | 6000 rpm |
Weight | 6.12 kg |
Weight | 1.95 lb |
€43.96/ pieceexcl. VAT
€53.19incl. VAT
12 In stock - Estimated delivery date 10/11/2026