




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 15 mm |
Cup width inch | 0.5906 in |
Cone width | 17 mm |
Cone width inch | 0.6693 in |
Total width | 18.25 mm |
Total width inch | 0.7185 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 63.2 kN |
Static load rating | 56 kN |
Fatigue load limit | 6.1 kN |
Reference speed | 8000 rpm |
Limiting speed | 9500 rpm |
Weight | 6.12 kg |
Weight | 0.72 lb |
€20.36/ pieceexcl. VAT
€24.64incl. VAT
21 In stock - Estimated delivery date 10/11/2026