




€15.80/ pieceexcl. VAT
€19.12incl. VAT
125 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 20 mm |
Inner diameter | 0.7874 in |
Cup Outer diameter | 47 mm |
Cup Outer diameter | 1.8504 in |
Cup width | 12 mm |
Cup width inch | 0.4724 in |
Cone width | 14 mm |
Cone width inch | 0.5512 in |
Total width | 15.25 mm |
Total width inch | 0.6004 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 29.7 kN |
Static load rating | 28 kN |
Reference speed | 11000 rpm |
Limiting speed | 15000 rpm |
Weight | 6.12 kg |
Weight | 0.27 lb |
€13.41/ pieceexcl. VAT
€16.23incl. VAT
120 In stock - Estimated delivery date 12/11/2026