SKF

SKF 24x50x10 HMSA10 V

  • ERIKS:13714534
  • Manufacturer:7316575835811
Image 1
Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMSA10
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMSA10
Shaft Diameter
24 mm
Housing diameter
50 mm
Housing width
10 mm
Brand design
HMSA10
Material lip
FKM
Material
Fluoro Rubber (FKM)
Compound
Fluoro rubber (FKM)
Temperature range
from -25 to 200 °C
Weight per piece
23 g
Weight per standard packaging
23 g
Material static seal
FKM
Norm design
DIN 3760-A
Material surface
Rubber