

€9,839.42/ pieceexcl. VAT
€11,905.70incl. VAT
1 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 200 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6300 kN |
Dynamic load rating | 3876 kN |
Limiting speed | 800 rpm |
Reference speed | 560 rpm |
Fatigue load limit | 465 kN |
Performance class | Normal |
Weight | 155 kg |
Weight | 342 lb |