

€6,373.91/ pieceexcl. VAT
€7,712.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 440 mm |
Width | 180 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4800 kN |
Dynamic load rating | 3086 kN |
Limiting speed | 950 rpm |
Reference speed | 670 rpm |
Fatigue load limit | 380 kN |
Performance class | Normal |
Weight | 109 kg |
Weight | 239 lb |