

€3,793.44/ pieceexcl. VAT
€4,590.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3900 kN |
Dynamic load rating | 2489 kN |
Limiting speed | 1100 rpm |
Reference speed | 750 rpm |
Performance class | Normal |
Weight | 79.2 kg |
Weight | 174 lb |
€5,440.63/ pieceexcl. VAT
€6,583.16incl. VAT
Estimated delivery date - 17/11/2026