

€3,359.75/ pieceexcl. VAT
€4,065.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 150 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3350 kN |
Dynamic load rating | 2197 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |
Performance class | Normal |
Weight | 63.8 kg |