

€2,470.97/ pieceexcl. VAT
€2,989.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | C2L |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2500 kN |
Dynamic load rating | 1652 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Performance class | Normal |
Weight | 40.6 kg |
Weight | 89.6 lb |