






€2,103.10/ pieceexcl. VAT
€2,544.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2160 kN |
Dynamic load rating | 1449 kN |
Limiting speed | 1600 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 196 kN |
Performance class | Normal |
Weight | 32.5 kg |
Weight | 71.7 lb |
€2,493.21/ pieceexcl. VAT
€3,016.78incl. VAT
Estimated delivery date - 16/11/2026