

€1,967.33/ pieceexcl. VAT
€2,380.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 109 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1860 kN |
Dynamic load rating | 1270 kN |
Limiting speed | 1800 rpm |
Reference speed | 1200 rpm |
Performance class | Normal |
Weight | 25.8 kg |
Weight | 56.8 lb |