

€1,420.91/ pieceexcl. VAT
€1,719.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 100 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1530 kN |
Dynamic load rating | 1054 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
Performance class | Normal |
Weight | 19.2 kg |
Weight | 42.4 lb |