

€1,264.68/ pieceexcl. VAT
€1,530.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Width | 85 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1160 kN |
Dynamic load rating | 796 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
Performance class | Normal |
Weight | 12.7 kg |