

€1,024.12/ pieceexcl. VAT
€1,239.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1000 kN |
Dynamic load rating | 699 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Performance class | Normal |
Weight | 10.6 kg |
€1,122.98/ pieceexcl. VAT
€1,358.81incl. VAT
Estimated delivery date - 16/11/2026