

€793.10/ pieceexcl. VAT
€959.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 950 kN |
Dynamic load rating | 679 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
Performance class | Normal |
Weight | 9.78 kg |
€896.63/ pieceexcl. VAT
€1,084.92incl. VAT
Estimated delivery date - 16/11/2026