

€7,457.94/ pieceexcl. VAT
€9,024.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6200 kN |
Dynamic load rating | 3621 kN |
Limiting speed | 1100 rpm |
Reference speed | 750 rpm |
Fatigue load limit | 475 kN |
Performance class | Normal |
Weight | 137 kg |
Weight | 302 lb |