

€8,946.98/ pieceexcl. VAT
€10,825.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4750 kN |
Dynamic load rating | 2821 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |
Performance class | Normal |
Weight | 93.9 kg |
Weight | 207 lb |