

€3,212.95/ pieceexcl. VAT
€3,887.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 140 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2135 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
Performance class | Normal |
Weight | 62.1 kg |
Weight | 137 lb |
€4,085.05/ pieceexcl. VAT
€4,942.91incl. VAT
Estimated delivery date - 16/11/2026