






€2,756.57/ pieceexcl. VAT
€3,335.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2700 kN |
Dynamic load rating | 1663 kN |
Limiting speed | 1600 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 228 kN |
Weight | 40.8 kg |
Weight | 90 lb |
€3,118.57/ pieceexcl. VAT
€3,773.47incl. VAT
Estimated delivery date - 17/11/2026