

€1,965.73/ pieceexcl. VAT
€2,378.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 100 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1800 kN |
Dynamic load rating | 1164 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
Performance class | Normal |
Weight | 23 kg |