

€1,534.22/ pieceexcl. VAT
€1,856.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1460 kN |
Dynamic load rating | 963 kN |
Limiting speed | 2400 rpm |
Reference speed | 1600 rpm |
Performance class | Normal |
Weight | 16.9 kg |