






€1,255.04/ pieceexcl. VAT
€1,518.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1200 kN |
Dynamic load rating | 783 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Fatigue load limit | 114 kN |
Performance class | Normal |
Weight | 12.2 kg |
Weight | 26.9 lb |
€1,193.00/ pieceexcl. VAT
€1,443.53incl. VAT
Estimated delivery date - 17/11/2026