SKF

SKF 23988 CCK/W33, Double-row spherical roller bearing, 440 mm ID, 600 mm OD, Sheet metal Cage

  • ERIKS:11617264
  • Manufacturer:7316571876337
Image 1
Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

The assortment of standard bearings includes basic design bearings, sealed bearings, bearings for vibratory applications.

Spherical roller bearings without seals
Open spherical roller bearings are available with either a cylindrical or tapered bore to suit all mounting methods. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30). To facilitate efficient lubrication, most bearings are provided with an annular groove and three lubrication holes in the outer ring.
Save to list

€6,855.49/ pieceexcl. VAT

€8,295.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Double-row spherical roller bearing
Inner Diameter
440 mm
Outer Diameter
600 mm
Width
118 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4900 kN
Dynamic load rating
2506 kN
Limiting speed
1000 rpm
Reference speed
950 rpm
Fatigue load limit
355 kN
Performance class
Normal
Weight
94.2 kg
Weight
208 lb