






€4,587.22/ pieceexcl. VAT
€5,550.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23968 |
Type | Spherical roller bearing |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2800 kN |
Dynamic load rating | 1490 kN |
Limiting speed | 1400 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 216 kN |
Performance class | SKF Explorer |
Weight | 41.4 kg |
Weight | 91.4 lb |