

€3,370.01/ pieceexcl. VAT
€4,077.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2500 kN |
Dynamic load rating | 1413 kN |
Limiting speed | 1600 rpm |
Reference speed | 1400 rpm |
Performance class | Normal |
Weight | 37.3 kg |
Weight | 82.1 lb |