






€2,719.24/ pieceexcl. VAT
€3,290.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1016 kN |
Limiting speed | 1700 rpm |
Reference speed | 1600 rpm |
Fatigue load limit | 143 kN |
Performance class | Normal |
Weight | 23.2 kg |
Weight | 51 lb |