

€2,352.60/ pieceexcl. VAT
€2,846.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1800 kN |
Dynamic load rating | 1055 kN |
Limiting speed | 1900 rpm |
Reference speed | 1700 rpm |
Performance class | Normal |
Weight | 22.4 kg |
Weight | 49.3 lb |