

€1,596.58/ pieceexcl. VAT
€1,931.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 60 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1040 kN |
Dynamic load rating | 651 kN |
Limiting speed | 2400 rpm |
Reference speed | 2200 rpm |
Performance class | Normal |
Weight | 10.9 kg |
Weight | 24 lb |