

€11,899.84/ pieceexcl. VAT
€14,398.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 208 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6700 kN |
Dynamic load rating | 4607 kN |
Limiting speed | 950 rpm |
Reference speed | 700 rpm |
Performance class | Normal |
Weight | 241 kg |
Weight | 531 lb |