

€9,770.56/ pieceexcl. VAT
€11,822.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 192 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5850 kN |
Dynamic load rating | 4052 kN |
Limiting speed | 1000 rpm |
Reference speed | 750 rpm |
Performance class | Normal |
Weight | 181 kg |
Weight | 398 lb |