






€5,113.02/ pieceexcl. VAT
€6,186.75incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 160 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4300 kN |
Dynamic load rating | 3042 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |
Fatigue load limit | 345 kN |
Performance class | Normal |
Weight | 107 kg |
Weight | 235 lb |
€5,720.18/ pieceexcl. VAT
€6,921.42incl. VAT
Estimated delivery date - 17/11/2026