






€2,828.94/ pieceexcl. VAT
€3,423.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2400 kN |
Dynamic load rating | 1759 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 208 kN |
Performance class | Normal |
Weight | 45.2 kg |
Weight | 99.7 lb |
€2,865.72/ pieceexcl. VAT
€3,467.52incl. VAT
Estimated delivery date - 16/11/2026