SKF

SKF 23236-2CS5/VT143, Double-row spherical roller bearing, 180 mm ID, 320 mm OD, Sheet metal Cage

  • ERIKS:14622157
  • Manufacturer:7316580004288
Image 1
Image 2
Image 1
Image 2
Overview This spherical roller bearing supports heavy loads in both directions and is self-aligning for shaft deflection. It features a double-row design and cylindrical bore, with seals on both sides for protection. The robust construction minimises maintenance under normal conditions and facilitates relubrication. Low friction and temperature characteristics ensure efficient performance in demanding industrial applications.Features
  • Self-aligning design compensates for shaft deflection and misalignment
  • Seals on both sides provide enhanced protection against contamination
  • Double-row configuration increases load carrying capacity for demanding uses
  • Facilitated relubrication enables extended service intervals in operation
  • Low friction operation results in reduced temperature and energy consumption
Application & Usage
  • Used with heavy-duty industrial gearboxes and drive systems
  • Ideal for mining and mineral processing equipment
  • Compatible with conveyor pulleys and large electric motors
Save to list

€3,420.37/ pieceexcl. VAT

€4,138.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Double-row spherical roller bearing
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
112 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
Yes
Execution
Double row
Number of rows
2
Static load rating
2120 kN
Dynamic load rating
1560 kN
Limiting speed
640 rpm
Fatigue load limit
186 kN
Performance class
Normal
Weight
39.5 kg
Weight
87.1 lb