

€2,486.93/ pieceexcl. VAT
€3,009.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 110 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1930 kN |
Dynamic load rating | 1472 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
Performance class | Normal |
Weight | 34.8 kg |
Weight | 76.6 lb |