

€1,805.39/ pieceexcl. VAT
€2,184.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 104 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1660 kN |
Dynamic load rating | 1281 kN |
Limiting speed | 2200 rpm |
Reference speed | 1500 rpm |
Performance class | Normal |
Weight | 28.7 kg |
Weight | 63.3 lb |
€1,815.56/ pieceexcl. VAT
€2,196.83incl. VAT
Estimated delivery date - 16/11/2026