






€1,521.13/ pieceexcl. VAT
€1,840.57incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 96 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1460 kN |
Dynamic load rating | 1129 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
Fatigue load limit | 137 kN |
Performance class | Normal |
Weight | 22.7 kg |
Weight | 50 lb |
€1,653.22/ pieceexcl. VAT
€2,000.40incl. VAT
Estimated delivery date - 16/11/2026