

€1,317.97/ pieceexcl. VAT
€1,594.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 88 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1250 kN |
Dynamic load rating | 962 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Performance class | Normal |
Weight | 17.9 kg |
Weight | 39.4 lb |