






€941.56/ pieceexcl. VAT
€1,139.29incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1060 kN |
Dynamic load rating | 826 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
Fatigue load limit | 104 kN |
Performance class | Normal |
Weight | 13.6 kg |
€1,021.72/ pieceexcl. VAT
€1,236.28incl. VAT
Estimated delivery date - 16/11/2026