

€363.27/ pieceexcl. VAT
€439.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.4 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 440 kN |
Dynamic load rating | 372 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
Performance class | Normal |
Weight | 4.33 kg |
Weight | 9.55 lb |
€414.78/ pieceexcl. VAT
€501.88incl. VAT
Estimated delivery date - 16/11/2026