




€884.99/ pieceexcl. VAT
€1,070.84incl. VAT
1 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2317 |
Type | Self aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 140 kN |
Static load rating | 51 kN |
Reference speed | 6700 rpm |
Limiting speed | 4800 rpm |
€932.69/ pieceexcl. VAT
€1,128.55incl. VAT
Estimated delivery date - 17/11/2026