

€8,726.84/ pieceexcl. VAT
€10,559.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23168 |
Type | Spherical roller bearing |
Inner Diameter | 340 mm |
Outer Diameter | 580 mm |
Width | 190 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6800 kN |
Dynamic load rating | 4445 kN |
Limiting speed | 1000 rpm |
Reference speed | 800 rpm |
Performance class | SKF Explorer |
Weight | 201 kg |
Weight | 444 lb |