




€540.40/ pieceexcl. VAT
€653.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2316 |
Type | Self aligning ball bearing |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 135 kN |
Static load rating | 49 kN |
Reference speed | 7000 rpm |
Limiting speed | 5300 rpm |
€843.73/ pieceexcl. VAT
€1,020.91incl. VAT
Estimated delivery date - 17/11/2026