

€4,770.53/ pieceexcl. VAT
€5,772.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 440 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3900 kN |
Dynamic load rating | 2664 kN |
Limiting speed | 1400 rpm |
Reference speed | 1100 rpm |
Performance class | Normal |
Weight | 86.2 kg |
Weight | 190 lb |
€4,475.57/ pieceexcl. VAT
€5,415.44incl. VAT
Estimated delivery date - 16/11/2026