






€2,655.35/ pieceexcl. VAT
€3,212.97incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2750 kN |
Dynamic load rating | 1888 kN |
Limiting speed | 1700 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 232 kN |
Performance class | Normal |
Weight | 50.6 kg |
Weight | 112 lb |
€2,844.63/ pieceexcl. VAT
€3,442.00incl. VAT
Estimated delivery date - 16/11/2026