

€2,429.78/ pieceexcl. VAT
€2,940.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2360 kN |
Dynamic load rating | 1665 kN |
Limiting speed | 1900 rpm |
Reference speed | 1500 rpm |
Performance class | Normal |
Weight | 41.2 kg |
Weight | 91.5 lb |