




€353.03/ pieceexcl. VAT
€427.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2314 |
Type | Self aligning ball bearing |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 111 kN |
Static load rating | 37.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 6000 rpm |