SKF

SKF 2314/C3, Self aligning ball bearing, Cylindrical bore, 70 mm ID, 150 mm OD, 51 mm WD

  • ERIKS:23756124
  • Manufacturer:7316571123691
Image 1
Image 2
Image 1
Image 2
Double Row Self Aligning Ball Bearing with Steel Cage. Designed to be insensitive to angular misalignments of the shaft relative to the housing it is particularly suitable for applications where considerable shaft deflections or misalignment are to be expected.
Save to list

€330.31/ pieceexcl. VAT

€399.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
2314
Type
Self aligning ball bearing
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
C3
Running accuracy
Standard
Dynamic load rating
111 kN
Static load rating
37.5 kN
Reference speed
8000 rpm
Limiting speed
6000 rpm