

€1,496.31/ pieceexcl. VAT
€1,810.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 88 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1500 kN |
Dynamic load rating | 1086 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |
Performance class | Normal |
Weight | 20.5 kg |
Weight | 45.2 lb |
€1,541.52/ pieceexcl. VAT
€1,865.24incl. VAT
Estimated delivery date - 16/11/2026