






€1,234.93/ pieceexcl. VAT
€1,494.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 86 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1370 kN |
Dynamic load rating | 1029 kN |
Limiting speed | 2400 rpm |
Reference speed | 1900 rpm |
Fatigue load limit | 129 kN |
Performance class | Normal |
Weight | 19.2 kg |
Weight | 42.3 lb |
€1,310.64/ pieceexcl. VAT
€1,585.87incl. VAT
Estimated delivery date - 16/11/2026