




€276.98/ pieceexcl. VAT
€335.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2313 |
Type | Self aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 95.6 kN |
Static load rating | 32.5 kN |
Reference speed | 9000 rpm |
Limiting speed | 6300 rpm |
€309.16/ pieceexcl. VAT
€374.08incl. VAT
Estimated delivery date - 16/11/2026